Learn More
BRAND™ Dispensette™ S Trace Analysis Analog-adjustable Bottletop Dispensers
The Dispensette S Trace Analysis bottle dispenser is for precise volume dispensing of high-purity media for trace analysis.The components of fluid path have been selected to only contain highest purity materials, such as fluoroplastics and sapphire. The result is trace metal content of dispensed liquid generally in the low ppb range, or even in low ppt range, depending on application.
Brand: BRAND™ 4640241
729.20 GBP valid until 2025-04-13
Use promo code "24122" to get your promotional price.
Includes: Discharge tube, valve mounting/calibration tool, ETFE and PTFE adapters (GL28, GL32, S40), telescoping filling tube, recirculation tube (optional), performance certificate, operating manual
Description
- Simple to mount discharge tube available with or without integrated recirculation valve
- Designed without additional sealing rings for ease of cleaning and maintenance
- Replaceable discharge valve with safety valve
- Olive-shaped filling valve for firmer attachment of filling tubes
- Improved flow technology results in faster priming
- Scalloped track for secure volume setting on analog dispensers
Services
One year

Specifications
Bottletop Dispenser | |
With recirculation valve | |
1 to 10 mL | |
Dispensing acids, bases and hydrogen peroxide in the volume range from 1 to 10mL |
ISO 9001 | |
Tantalum Valve Spring | |
Analog |
Videos
-
Brand Dispensette S Accessories
-
Brand Dispensette S Cleaning
-
Brand Dispensette S Startup
-
Brand Dispensette S Teaser
Special Offers
-
Multiple Manufacturers
Precision at Your Fingertips
Master liquid handling with ease.Promo Code: 24122Expires: 2025-04-13
-
Multiple Manufacturers
Dairy and Plant-Based Products Testing Promotion
Quality testing products for all your needs.Promo Code: 24134Expires: 2025-03-31
Your input is important to us. Please complete this form to provide feedback related to the content on this product.