missing translation for 'onlineSavingsMsg'
Learn More

asecos™ Dispensing Can

The Dispensing Can allows for safe, clean and comfortable dispensing of liquids in the workplace.

Brand:  asecos™ 36488

 View more versions of this product

Product Code. 17836446

  • £116.00 / Each
Estimated Shipment: 10-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Resistant, chemically stable and UV-stable containers
  • Incl. 2 screw-on type outlets in diff erent sizes
  • 18 labels in 9 signal colours and a multilingual safety label for content labelling according to GHS
  • With stable handles for ergnomic handling
Specifications

Specifications

1.3 gal.
White
6.81 in.
16.38 in.
5.51 lb.
5 L
Polyethylene
173.00 mm
416.00 mm
2.5 kg