missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson DISPENSMAN™ Bottle-top Dispenser
Use this bottle-top dispenser for convenient, safe, and precise delivery of common laboratory solutions and solvents.
Brand: Gilson F110104
This item is not returnable.
View return policy
Description
- Accurate and reproducible dispensing: Quickly and easily dispense just the liquid needed with a precise volume setting. The built-in recalibration mechanism ensures reproducibility.
- Safe and easy to use: keep your bench and other devices safe with the anti-drip system and the return of liquid into the bottle after use. The sliding volume adjuster enables simple one-hand operation and volume adjustment.
- Flexible
- Adaptable to every type of liquid with an easy calibration
Specifications
±0.15 | |
Bottletop Dispenser | |
ISO 8655-5 | |
2.2 g/cm³ | |
Polypropylene, ETFE, PTFE, FEP, Glass | |
None | |
Bottled Liquids | |
0.5 mL | |
Dispensman | |
≤0.025 | |
Yes | |
Non-sterile | |
<15°C and >40°C | |
0.85 oz. | |
8 in. | |
1 |
90° | |
Autoclavable | |
White, Blue | |
1 | |
25 mL | |
Dispensing bottled liquids | |
Dispenser | |
600 mbar | |
Straight | |
1 | |
Bar with Nozzle | |
<59°F and >104°F | |
500 mm²/s max | |
1 Year | |
20 cm |