missing translation for 'onlineSavingsMsg'
Learn More

Gilson DISPENSMAN™ Bottle-top Dispenser

Use this bottle-top dispenser for convenient, safe, and precise delivery of common laboratory solutions and solvents.

Brand:  Gilson F110105

 View more versions of this product

Product Code. 17780938

  • £669.00 / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Accurate and reproducible dispensing: Quickly and easily dispense just the liquid needed with a precise volume setting. The built-in recalibration mechanism ensures reproducibility.
  • Safe and easy to use: keep your bench and other devices safe with the anti-drip system and the return of liquid into the bottle after use. The sliding volume adjuster enables simple one-hand operation and volume adjustment.
  • Flexible
  • Adaptable to every type of liquid with an easy calibration
Specifications

Specifications

±0.3
Bottletop Dispenser
ISO 8655-5
2.2 g/cm³
Polypropylene, ETFE, PTFE, FEP, Glass
None
Bottled Liquids
1 mL
Dispensman
≤0.050
Yes
Non-sterile
<15°C and >40°C
1.7 oz.
8 in.
1
90°
Autoclavable
White, Blue
1
50 mL
Dispensing bottled liquids
Dispenser
600 mbar
Straight
1
Bar with Nozzle
<59°F and >104°F
500 mm²/s max
1 Year
20 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers