missing translation for 'onlineSavingsMsg'
Learn More

IKA™ Dispersing Element

Disperses emulsions from 1μm to 10μm and suspensions with 15μm to 50μm ultimate fineness. IKA™ Dispersing Element works with liquid volumes from 10 to 2000mL and immersion depths from 40 to 165mm. Suitable for solvents and can be sterilized using any method.

Brand:  IKA™ 0001713300

1730.60 GBP valid until 2025-12-31
Use promo code "25045" to get your promotional price.


 View more versions of this product

Product Code. 10400253

  • £1950.00 / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Immersion depth: 40 to 165 mm
  • Materials in contact with medium: PTFE, AISI 316L
  • Suitable for solvents: Yes
  • Max. temperature: 180°C
  • Sterilization methods: All methods
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Dispersing Element
1μm to 10μm emulsions, 15μm to 50μm suspensions
1 in.
194 mm
T 25 Digital ULTRA-TURRAXX™
1 Ea.
25,000 rpm
50 mL to 2 L
25 mm
PTFE, 316L Stainless Steel
S 25N–25G
All methods
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
IKA™ Dispersing Element > Size [Gap]: 0.50mm; Dispersing Tool 25mm; Model S25N-25G

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.