missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ Dispersing Element
Disperses emulsions from 1μm to 10μm and suspensions with 15μm to 50μm ultimate fineness. IKA™ Dispersing Element works with liquid volumes from 10 to 2000mL and immersion depths from 40 to 165mm. Suitable for solvents and can be sterilized using any method.
£1405.00 - £1950.00
Specifications
Product Type | Dispersing Element |
---|---|
Speed | 25,000 rpm |
Particle Size | 1μm to 10μm emulsions, 15μm to 50μm suspensions |
Length (Metric) Shaft | 194 mm |
Material | PTFE, 316L Stainless Steel |
Product Code | Brand | Volume Range (Metric) | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume Range (Metric) | Diameter (Metric) | Price | Quantity & Availability | |||||
10232731
|
IKA™
0000593400 |
10 mL to 1.5 L | 18 mm |
£1405.00
Each |
In Stock
Log in to see stock. |
|||||
10400253
|
IKA™
0001713300 |
50 mL to 2 L | 25 mm |
£1950.00
Each |
In Stock
Log in to see stock. |
|||||
Description
For use with T-25 Digital ULTRA-TURRAX™ Homogenizer- Immersion depth: 40 to 165mm
- Materials in contact with medium: PTFE, AISI 316L
- Suitable for solvents: yes
- Max. temperature: 180 °C
- Sterilization methods: all methods
- Working range: 10 to 1500mL
- Stator diameter: 18mm
- Working range: 50 to 2000mL
- Stator diameter: 25 mm
Specifications
Dispersing Element | |
1μm to 10μm emulsions, 15μm to 50μm suspensions | |
PTFE, 316L Stainless Steel | |
1 Ea. |
25,000 rpm | |
194 mm | |
T 25 Digital ULTRA-TURRAXX™ | |
All methods |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
IKA™ Dispersing Element