Learn More
Buerkle™ DispoDipper, Single Use, PP, Blue Transparent
Sampling tube manufactured in a clean room specially designed for single use. Due to the blue color, it is perfect for use in the food, animal feed and pharma industries. It is completely manufactured in one piece and can be used for sampling and subsequent transport of the sample in one device.
Brand: Buerkle™ 5393-7001
30.15 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
- DispoDipper is completely manufactured in one piece and can be used for sampling and subsequent transport of the sample in one device
- PP, blue transparent
- Individually packaged and optionally sterilised by gamma rays
- Production and packaging according to clean room class 7
- Complies with EU food requirements and FDA regulations
- Scaled sampling tube volume in ml and oz.
- Immersion depth 270 mm
Disposable, individually packaged, clean room, suitable for use with food, leakproof
Specifications
Polypropylene | |
Polypropylene | |
50 mL | |
Sterile | |
Complies with EU food requirements and FDA regulations | |
2 in. Drum Openings of Barrels, Canisters and Other Containers. | |
417 mm | |
40 mm |
Production and individually packaging according to clean room class 7 | |
Closed handle | |
Single-use | |
Blue Transparent | |
Specially Designed for Disposable Use. Due to The Blue Color, it is Also Perfect for Use in The Food, Animal Feed and Pharmaceutical Industries. Suitable for 2 in. Drum Openings and Therefore Can be Used for Sampling Barrels, Canisters and Other Containers. Can be Used for Sampling and Subsequent Transport of The Sample in One Device. | |
98 mm | |
350 mm |
Product Suggestions
Customers who viewed this item also viewed
Videos
-
Buerkle DispoDipper
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
244430 | Certificate of Compliance | 10/01/2025 | 5393-7001 |
242352 | Certificate of Compliance | 04/07/2024 | 5393-7001 |
241612 | Certificate of Compliance | 24/05/2024 | 5393-7001 |
235403 | Certificate of Compliance | 27/02/2024 | 5393-7001 |
233881 | Certificate of Compliance | 27/09/2023 | 5393-7001 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.