missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ DispoDipper, Single Use, PP, Blue Transparent
BIOPHARMA

Sampling tube manufactured in a clean room specially designed for single use. Due to the blue color, it is perfect for use in the food, animal feed and pharma industries. It is completely manufactured in one piece and can be used for sampling and subsequent transport of the sample in one device.

Brand:  Buerkle™ 5393-7021

 View more versions of this product

Product Code. 16274451

  • £55.25 / Pack of 20
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • DispoDipper is completely manufactured in one piece and can be used for sampling and subsequent transport of the sample in one device
  • PP, blue transparent
  • Individually packaged and optionally sterilised by gamma rays
  • Production and packaging according to clean room class 7
  • Complies with EU food requirements and FDA regulations
  • Scaled sampling tube volume in ml and oz.
  • Immersion depth 270 mm

Disposable, individually packaged, clean room, suitable for use with food, leakproof

Specifications

Specifications

Sampling Tube
Polypropylene, Blue Transparent
250 mL
Sterile
Food
16.89 in.
429 mm
Polypropylene
8.45 oz.
Single-use
Blue
1
4.57 in.
116 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number243554 Certificate TypeCertificate of Compliance Date20/09/2024 Catalog Number5393-7021
Lot Number241838 Certificate TypeCertificate of Compliance Date10/06/2024 Catalog Number5393-7021
Lot Number235266 Certificate TypeCertificate of Compliance Date11/01/2024 Catalog Number5393-7021
Lot Number232186 Certificate TypeCertificate of Compliance Date26/05/2023 Catalog Number5393-7021
Lot Number230002 Certificate TypeCertificate of Compliance Date31/01/2023 Catalog Number5393-7021
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Buerkle™ DispoDipper, Single Use, PP, Blue Transparent > Capacity: 250 mL, SteriLe

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.