missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Dispolab™ Pasteur Disposable Pipettes
Designed with slender tip to guarantee precision transfer of samples.
£43.15 - £142.00
Specifications
Certifications/Compliance | CE–IVD |
---|---|
Material | Polyethylene |
Graduated | Yes |
Graduations | 0.5 mL |
Quantity | 500/Pk. |
Product Code | Brand | Length (Metric) | Volume (Metric) | Sterility | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Volume (Metric) | Sterility | Price | Quantity & Availability | |||
11373794
|
Kartell™
8833500 |
153.4 mm | 4 mL | Non-sterile |
£64.10
Pack of 500 |
Estimated Shipment: 25-07-2024
Log in to see stock. |
|||
10676035
|
Kartell™
0033400 |
154 mm | 3 mL | Sterile |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
12583237
|
Kartell™
8833700 |
152.19 mm | 3 mL | Non-sterile |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Made from polyethylene
- With bulb and graduations
- Sterile pipettes individually wrapped
- Non-sterile pipettes available in multi-packs
Specifications
CE–IVD | |
Yes | |
500/Pk. | |
Bulb shaped | |
Single-use |
Polyethylene | |
0.5 mL | |
Slender | |
Pasteur Pipet |