missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ DispoPicker Disposable Sampler
GREENER_CHOICEBIOPHARMA

Product Code. 15571741 Shop All Bürkle Products
Click to view available options
Capacity (Metric):
60 mL
100 mL
Length (Metric):
300 mm
500 mm
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 20
This item is not returnable. View return policy

Product Code. 15571741

Brand: Buerkle™ 53935550

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Samples powders and small-grain bulk materials. The Buerkle™ DispoPicker Disposable Sampler features a closed tip to prevent sample material from trickling back out of the sample lance.

  • For powders and small-grain bulk materials
  • Closed tip prevents sample materials from trickling back out of the lance
  • Ideally suited for cross-section samples
  • Clean room manufactured
  • Sterile varieties are sterilized by gamma rays
TRUSTED_SUSTAINABILITY

Specifications

Product Type Sampler
Material HDPE
Autoclavable Not Autoclavable
Capacity (English) 3.38 oz.
Capacity (Metric) 100 mL
Sterility Non-sterile
Diameter (Metric) 21 mm
Length (Metric) 500 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.