missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ DispoPicker Disposable Sampler
Samples powders and small-grain bulk materials. The Buerkle™ DispoPicker Disposable Sampler features a closed tip to prevent sample material from trickling back out of the sample lance.
£117.00 - £154.00
Specifications
Product Type | Sampler |
---|---|
Material | HDPE |
Autoclavable | Not Autoclavable |
Diameter (Metric) | 21 mm |
Product Code | Brand | Length (Metric) | Capacity (Metric) | Sterility | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Capacity (Metric) | Sterility | Price | Quantity & Availability | |||
15551741
|
Buerkle™
5393-5540 |
300 mm | 60 mL | Non-sterile |
£117.00
Pack of 20 |
In Stock
Log in to see stock. |
|||
15561741
|
Buerkle™
5393-5541 |
300 mm | 60 mL | Sterile |
£137.00
Pack of 20 |
In Stock
Log in to see stock. |
|||
15571741
|
Buerkle™
5393-5550 |
500 mm | 100 mL | Non-sterile |
£135.00
Pack of 20 |
In Stock
Log in to see stock. |
|||
15581741
|
Buerkle™
5393-5551 |
500 mm | 100 mL | Sterile |
£154.00
Pack of 20 |
In Stock
Log in to see stock. |
|||
Description
- For powders and small-grain bulk materials
- Closed tip prevents sample materials from trickling back out of the lance
- Ideally suited for cross-section samples
- Clean room manufactured
- Sterile varieties are sterilized by gamma rays
Specifications
Sampler | |
HDPE | |
Not Autoclavable | |
21 mm |