missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ DispoPipette Disposable Sampler
GREENER_CHOICEBIOPHARMA

Product Code. 15521741 Shop All Bürkle Products
Click to view available options
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 20
This item is not returnable. View return policy

Product Code. 15521741

Brand: Buerkle™ 53935500

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Samples low viscosity media. The Buerkle™ DispoPipette Disposable Sampler can be used to obtain either an all-layer sample or a target point sample. Available in sterile and non-sterile varieties.

  • Intended for sampling of low viscosity media
  • All-layer samples can be obtained when the DispoPipette is inserted into a liquid while opened
  • Target point samples are obtained by inserting while closed and opening the DispoPipette at the sampling point
  • Two opening sizes (2.5 and 5.5mm) for different viscosities
  • Clean room manufactured
  • Sterile varieties are sterilized by gamma rays
TRUSTED_SUSTAINABILITY

Specifications

Product Type Sampler
Material HDPE
Autoclavable Not Autoclavable
Capacity (English) 3.38 oz.
Capacity (Metric) 100 mL
Disposable Single-use
Sterility Non-sterile
Diameter (Metric) 21 mm
Length (Metric) 500 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.