missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Blue Disposable Protective Coveralls, 4515 Series
84.60 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Height (English):
64 to 67 in.
66 to 69 in.
69 to 71 in.
70 to 74 in.
73 to 76 in.
76 to 78 in.
78 to 81 in.
Height (Metric):
164 to 170 cm
167 to 176 cm
174 to 181 cm
179 to 187 cm
194 to 200 cm
186 to 194 cm
200 to 206 cm
Description
- Breathable material reduces heat build-up and discomfort
- Excellent barrier against dry particles and limited liquid splash (CE Type 5/6)
- Robust, highly breathable 50gsm SMS material
- Meets inward leakage requirements of EN 1073-2 for protection against nuclear particles
- Two-way zipper with fully sealable storm flap
- Two-panel hood design
- Elasticated wrists, waist, and ankles for increased comfort and freedom of movement
Specifications
Product Type | Protective Coveralls |
Size | X-Large |
Material | SMS Polypropylene |
Color | Blue |
Disposable | Single-use |
Waist Style | Elastic |
Ankle Style | Elastic |
Cuff Style | Elastic |
Hood Type | 2-panel |
Closure Type | 2-way Zipper with Sealed Storm Flap |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'