missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Disposable Boot Cover with Anti-Skid Sole
126.51 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
Click to view available options
Non-sterile
Description
- Microporous fabric
- PVC sole
- Elasticated opening
- Elasticated ankles
- Height: 45 cm (A)
- Length: 35 cm (B)
- Weight: 60 gsm
- White
- PPE Category I
- Non-sterile
Specifications
Size | Universal |
Material | Microporous Fabric |
Color | White |
Disposable | Single-use |
Sterility | Non-sterile |
Sole Type | Anti-skid, PVC |
For Use With (Application) | Manufacturing or Food Processing Environments |
Certifications/Compliance | PPE Category I |
Packaging Quantity | 20/Bag, 10 Bags/Carton |
Width (Metric) | 35 cm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'