missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Disposable Colored Spatulas
Dispense or collect samples of powders or soft solids. Disposable Colored Spatulas are autoclavable and come in several colors. They are designed to fit with standard 15 and 1.5 mL tubes.
£56.66 - £226.00
Specifications
Product Type | Spatula |
---|---|
Material | Polypropylene |
Autoclavable | Autoclavable |
Product Code | Brand | Color | Sterility | Dimensions (L x W) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Sterility | Dimensions (L x W) | Price | Quantity & Availability | |||
15336558
|
Fisherbrand™
|
Blue | Non-sterile | 210 x 7 mm |
£62.95
Pack of 300 |
In Stock
Log in to see stock. |
|||
15346558
|
Fisherbrand™
|
Opaque | Non-sterile | 210 x 7 mm |
£56.66
Pack of 300 |
In Stock
Log in to see stock. |
|||
15376558
|
Fisherbrand™
|
Opaque | Sterile | 210 x 7 mm |
£226.00
Pack of 100 |
Estimated Shipment: 30-07-2024
Log in to see stock. |
|||
15366558
|
Fisherbrand™
|
Green | Non-sterile | 310 x 10 mm |
£67.55
Pack of 150 |
In Stock
Log in to see stock. |
|||
Description
- Size-related design to fit perfectly with standard 15 and 1.5 mL tubes.
- Ideal for dispensing or sample collection of powders or soft solids.
- Shatter resistant in liquid nitrogen.
- Resistant to dilute acids and bases.
- Can be used with hot liquids.
- Autoclavable.
Specifications
Spatula | |
Polypropylene | |
Autoclavable |