missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Disposable Funnel for Liquids, LaboPlast™/SteriPlast™
The Disposable Funnel for Liquids, LaboPlast™/SteriPlast™ for reliable filling of liquids, is ideal for filling bottles and other containers with a narrow filler opening.
Brand: Buerkle™ 5378-6003
24.82 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- For easy and reliable filling or filtering
- Suitable for use in laboratories and clean rooms or for sampling
- Clean room manufactured (clean room class 7)
- Individually packaged and optionally sterilized
- Complies with EU food requirements and FDA regulations
Specifications
100 mm | |
Polystyrene, Blue | |
Filling of Liquids | |
Filling Funnel (Liquid) |
10 mm | |
Blue | |
Sterile |