missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Disposable Griffin Polypropylene Low Form Beakers
Click to view available options
Capacity (Metric):
15 mL
150 mL
Description
- Polypropylene
- Graduated
- With spout
- Stacking rib allows for easier separation
- Autoclavable
Specifications
Specifications
Capacity (English) | 5 oz. |
Description | Low form graduated Griffin polypropylene beaker |
Diameter (Metric) Outer | 7 cm |
Capacity (Metric) | 150 mL |
Material | Polypropylene |
For Use With (Application) | General lab use |
Graduation Range | 5 mL |
Height (Metric) | 8.3 cm |
Includes | Molded ribs for ease of separation from stacking |
Temperature (Metric) Max. Operating | 275°C |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'