Learn More
Thermo Scientific Chemicals Disposable IR Cards, 5x10cm, NaCl window, 19mm aperture
Provide a conveniently mounted, non-absorbing substrate for qualitative infrared analysis.
Brand: Thermo Scientific Chemicals 043929.KM
192.00 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
- Size: 5 x 10cm
- NaCl window
- 19mm aperture

Specifications
Disposable IR Cards | |
25 Pk. |
Product Suggestions
Customers who viewed this item also viewed
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
E28U021 | Certificate of Analysis | 08/12/2021 | 043929.KM,043930.KJ |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
RUO – Research Use Only