missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Laminated fabric
- Polypropylene: 28 gsm
- Polyethylene: 15 gsm
- Knitted cuffs
- Blue
- PPE Category I
- Non-sterile
- Non-surgical
- Closed back
- With neck tie and belt
- Universal
Specifications
Specifications
Size | Universal |
For Use With (Application) | Examination, Clinical and Laboratory Environments, Non-Surgical |
Gender | Unisex |
Length (Metric) | Sleeve: 62 cm ± 2; Gown: 118 cm ± 2 |
No. of Pockets | None |
Product Type | General Purpose Gown |
Material | Laminated Fabric |
Color | Blue |
Disposable | Single-use |
Sterility | Non-sterile |
Show More |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-5 of 10
Documents
Scientific Resources
Flyers
Disposable Isolation Gown
File size: 226 kB
Special Offers
-
Multiple Manufacturers
Outlet Corner
Use code 24095 to receive this promotion.Promo Code: 24095Expires: 2025-04-15
Days
13Hours
22Minutes
33Seconds
3
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Disposable Isolation Gown >
Spot an opportunity for improvement?Share a Content Correction