missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Disposable Lens Cleaning Tissue Dispenser, 500 Sachets
56.90 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
Click to view available options
Includes: Individually Wrapped Sachet, Tissue impregnated with a Quick Drying Anti Fog, Anti Static Cleaning Product; Quantity: 1Each
Description
- For safety eyewear lenses
- Pre-moistened with cleaning solution
- Individually wrapped to seal in moisture
Specifications
Description | Cloth Dispenser |
Device Holds | 500 sachets |
Product Type | Dispenser |
Includes | Individually Wrapped Sachet, Tissue impregnated with a Quick Drying Anti Fog, Anti Static Cleaning Product |
No. per Pack | 1 Ea. |
Disposable | Single-use |
Safety and Handling
Product Identifier
- DISPENSER LENS CLEANING TISSUES
- Warning
- Flammable liquid Category 3
- Serious eye damage/eye irritation Category 2
- Specific target organ toxicity Category 3
- H226-Flammable liquid and vapour.
- H319-Causes serious eye irritation.
- H336-May cause drowsiness or dizziness.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P370+P378-In case of fire: Use a fire fighting agent suitable for flammable liquids such asdry chemical or carbon dioxide to extinguish.
- MIXTURE LIST-Contains : Propan-2-ol
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'