missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Disposable Nitrile Examination Gloves
Click to view available options
Size:
Large
X-Large
Description
- Disposable blue nitrile examination gloves
- PPE Category III
- For general purpose protection in the laboratory or wider workplace
- EN 455 compliant and AQL 1.5
- EN ISO 374-1:2016+A1:2018 Type B
- Powder-free and latex-free
- Non-sterile
- Ambidextrous fit for quick and easy donning
Specifications
Specifications
Certifications/Compliance | PPE Cat. III; CE marked; EN 455; EEC 2016/425; EN ISO 374-5:2016; EN ISO 374-1:2016+A1:2018/Type B; AQL 1.5 |
Color | Blue |
Disposable | Single-use |
Latex Free | Yes |
Material | Nitrile |
Size | X-Large |
Thickness (Metric) | 0.07 ±0.03 mm (Cuff) |
Quantity | 100 gloves/box |
Tensile Strength | >14 MPa (elongation break >500%) |
Length (Metric) | 24 cm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'