Learn More
Fisherbrand™ Disposable Paper Mini Funnels
Fits a wide variety of openings and can be used with virtually any liquid* or powder. Fisherbrand™ Disposable Paper Mini Funnels biodegrade naturally in the standard waste stream for a more environmentally friendly product.
Brand: Fisherbrand™
28.66 GBP valid until 2024-06-30
Use promo code "21742" to get your promotional price.
Code : 41
Additional Details : Weight : 0.11700kg
Description
- Innovative ‘backrest’ allows hands-free pouring
- Maximum flexibility – cut the stem to any size or shape to meet with your needs
- Supplied in Packs of 25
- Dimensions: 186 mL cap, top Dia. 0.64 cm2, height 12.8cm
- Not recommended for hot liquids
Specifications
0.64 cm2 | |
Paper | |
Integral 'backrest' | |
Funnel |
186 mL | |
12.8 cm | |
25 Pack |