missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azpack™ Disposable Plastic Containers
Click to view available options
Capacity (Metric):
20 mL
30 mL
Height (Metric):
29 mm
42 mm
Style:
Squat Form, Tapered
Tapered
Unit Size:
Pack of 100
Description
- Polypropylene
- Translucent
- Disposable
- Molded graduations
- Tapered sides
Specifications
Specifications
| Color | Translucent |
| Capacity (Metric) | 20 mL |
| Material | Polypropylene |
| Graduation Range | 5 mL to 20 mL |
| Height (Metric) | 29 mm |
| Quantity | 100 Pk. |
| Type | Beaker |
| Disposable | Single-use |
| Graduated | Yes |
| Style | Squat Form, Tapered |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction