missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Azpack™ Disposable Plastic Containers
Click to view available options
Capacity (Metric):
20 mL
30 mL
Height (Metric):
29 mm
42 mm
Style:
Squat Form, Tapered
Tapered
Description
- Polypropylene
- Translucent
- Disposable
- Molded graduations
- Tapered sides
Specifications
Specifications
Color | Translucent |
Capacity (Metric) | 30 mL |
Material | Polypropylene |
Height (Metric) | 42 mm |
Increments | 1 mL Minor and 5 mL Major Intervals |
Quantity | 100 Pk. |
Type | Beaker |
Disposable | Single-use |
Graduated | Yes |
Style | Tapered |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Azpack™ Disposable Plastic Containers >
Spot an opportunity for improvement?Share a Content Correction