missing translation for 'onlineSavingsMsg'
Learn More

Gilson™ Disposable Plastic Serological Pipettes

Product Code. 16445099 Shop All Gilson Products
Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
25 mL
50 mL
Packaging Type:
Individually Wrapped
Quantity:
100 Pipettes
1000 Pipettes
200 Pipettes
Unit Size:
Pack of 100
Pack of 1000
Pack of 200
This item is not returnable. View return policy

Product Code. 16445099

Brand: Gilson™ F110131

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

These Disposable Plastic Serological Pipettes are suitable for daily cell-culture, molecular biology, and microbiology applications and are recommended for use with Gilson™ MACROMAN™ Pipette Controller. Ideal for scientists who need to easily and quickly transfer liquid aliquots from one container to another with precision.

  • Made of USP Class VI polystyrene and free of experiment-altering contaminants
  • Gamma-sterilized, non-pyrogenic, and certified free of detectable RNase/DNase
  • Features polyester fiber plug, offering a high level of protection against over-pipetting and contamination by liquids and aerosols
  • Easily identify sizes by color-coded rings
  • Marked with ascending and descending graduations, as well as negative graduations, enabling precise and convenient dispensing of liquids
  • Recommended for use with Gilson™ MACROMAN™ Pipette controller, but can be used with any pipette controller
TRUSTED_SUSTAINABILITY

Specifications

Material Polystyrene, Polypropylene
Sterility Sterile
Graduations 1 mL
Quantity 100 Pipettes
Packaging Type Individually Wrapped
Color Clear
Volume (Metric) 50 mL
Length (Metric) 368.17 mm
Type Serological Pipette
Disposable Single-use
For Use With (Equipment) Gilson MACROMAN Pipet Controller
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.