missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Technicon™ Beckman™, Konelab™ Polystyrene Sample Cups
Click to view available options
Capacity (Metric):
1.5 mL
2 mL
4 mL
Height (Metric):
22.6
24.9 mm
37.9 mm
Unit Size:
Pack of 1000
Description
Manufactured with crystal clear polystyrene for optimum visibility. Kartell™ Technicon™ Beckman™ Konelab™ Sample Cups are used for specimen analysis.
- A range of crystal clear polystyrene auto analyser cups with conical bases
- For Technicon™, Beckman™, Konelab™
- Supplied without caps
- Graduated
Specifications
Specifications
| Quantity | 1000/pk. |
| Capacity (Metric) | 2 mL |
| Color | Clear |
| Product Type | Sample Cup |
| Material | Polystyrene |
| Disposable | Single-use |
| For Use With (Equipment) | Technicon, Beckman and Konelab analyzers |
| Height (Metric) | 24.9 mm |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur