missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Disposable Polystyrene Serological Pipets
GREENER_CHOICE

Designed with a colored vertical Schellbach stripe makes it considerably easier to read volume. Greiner Bio-One™ Disposable Polystyrene Serological Pipets provide a clear and sturdy solution for transporting a measured volume of liquid and dispensing media.

Brand:  Greiner Bio-One 606180

 View more versions of this product

Product Code. 10401003

  • £110.24 / Pack of 200

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Free of detectable DNase, RNase, human DNA
  • Non-pyrogenic, non-cytotoxic
  • Sterile
  • Maximum accuracy, drop-free pipetting
  • Clear, easily legible graduations
  • Pipetting units available on request
  • Pipet color code according to international standards
  • Maximum clarity from high-grade polystyrene
  • Lot number and best-before date on each bag
  • Supplied with a synthetic fibrous filter material for protection against the suction of liquid into the pipetting device (exception: the aspiration pipette without fibrous filter material)
  • Paper/plastic-packaging with peel-off function for individually wrapped pipettes with an additional break-through function
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Shape: Standard
For tissue culture applications
1/10 mL
Individually Wrapped in paper/plastic packaging
5 mL
Serological Pipette
Polystyrene
Yes
200 Pack
Blue
341 mm
Single-use
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers