missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Disposable Powder-free Non-sterile Nitrile Examination Gloves
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Description
- 100% nitrile-resistant to a wide range of chemicals and three times more puncture resistant than latex
- Ergonomically designed with textured fingertips for improved grip
- Latex, protein and powder free to eliminate Type I allergies
- 0.10mm thickness
- Non-detectable residual accelerators
- Exceeds the requirements of EN 374 PPE Category III
- Conforms to EN 455 parts 1 and 2
Specifications
Specifications
Certifications/Compliance | Conforms to EN 455 parts 1 and 2 |
Color | Purple |
Disposable | Single-use |
Latex Free | Yes |
Material | Nitrile |
Powdered | Powder Free |
Product Type | Nitrile Examination Glove |
Size | X-Small |
Sterility | Non-sterile |
Thickness (Metric) | 0.10 mm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction