missing translation for 'onlineSavingsMsg'
Learn More

Karl Hecht™ Disposable Test/Centrifuge Tubes

Tests with water have proven the usability in centrifuges at 4000rpm.

Brand:  Karl Hecht™ 42769045

Product Code. 10608871

  • £21.20 / Pack of 200

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Manufactured from AR-Glas™ soda glass
  • Round bottom shape
  • Rimless
  • Wall thickness of approx. 0.5mm
  • Size of approx. 100 x 16mm diameter
Specifications

Specifications

Clear
Soda Lime Glass
200/pk
16 mm
100 mm
Single-use
No
Test/Centrifuge Tube
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers