missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Disposable Type 4B/5B/6B SMS Coveralls
Click to view available options
Size:
2X-Large
Large
Medium
X-Large
Description
- Elasticated 3-piece hood for optimal fit
- Front zipper fastening covered by sealable storm flap
- Elasticated cuff, ankle and back waist
- Microporous fabric
- Anti-static coating
- Conforms to CE Category III Type 4B/5B/6B to protect against Solid Particulates and Liquid Chemical Splash
- Conforms to EN 14126:2003+AC:2004 (= Protective clothing against infective agents)
Specifications
Size | Medium |
Gender | Unisex |
Material | Microporous material |
Color | White |
Disposable | Single-use |
Ankle Style | Elastic |
Cuff Style | Elastic |
Closure Type | Front Zipper with Sealable Storm Flap |
Seam Type | Taped |
Sterility | Non-sterile |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'