missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Biochrom Disposable Visible/UV Cuvette
For use with UV-Visible spectrophotometers.
£113.00 - £190.00
Specifications
Type | UV Visible Cuvette |
---|---|
Disposable | Single-use |
Material | UV Plastic |
Quantity | 100 Pack |
Path Length | 10 mm |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10688095
|
Biochrom
80-3000-81 |
70 μL |
£190.00
Pack of 100 |
Estimated Shipment: 14-01-2025
Log in to see stock. |
|||||
10166714
|
Biochrom
80-3000-77 |
800 μL |
£113.00
Pack of 100 |
Estimated Shipment: 08-01-2025
Log in to see stock. |
|||||
Description
- Disposable cell for visible and UV spectrophotometry
- Pathlength: 10mm
Specifications
UV Visible Cuvette | |
UV Plastic | |
10 mm |
Single-use | |
100 Pack | |
GeneQuant 1300 visible/UV spectrophotometer |