missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Disposal Bags

Click to view available options
Dimensions (L x W):
500 x 300mm
780 x 400mm
780 x 600mm
1100 x 700mm
Capacity (Metric):
10 L
30 L
65 L
130 L
Material:
Polyamide
Unit Size:
Pack of 200
Pack of 300
Pack of 500
Description
- Non-sterile
- Polypropylene (PP) suitable for steam autoclaves
- Polyamide (PA) suitable for hot-air sterilisers
- Foil thickness: 0.05mm
- Nominal capacities from 10L to 130L
- For single use only
Protect from direct light
Specifications
Specifications
| Autoclavable | Autoclavable |
| Capacity (Metric) | 130 L |
| Color | Translucent |
| For Use With (Application) | Hygienic disposal of contaminated laboratory items |
| Material | Polyamide |
| Thickness (Metric) | 0.05 mm |
| Dimensions (L x W) | 1100 x 700mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction