missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Dissecting Board
No swelling, warping or cracking when you use Fisherbrand™ Richard-Allan Scientific™ Dissecting Boards.
£148.47
Specifications
Product Type | Dissecting Board |
---|---|
Color | White |
Material | HDPE |
Thickness (English) | 0.625 in. |
Thickness (Metric) | 1.6 cm |
Product Code | Brand | Width (English) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (English) | Price | Quantity & Availability | |||||
12770866
|
Fisherbrand™
|
11 in. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
No swelling, warping or cracking when you use Thermo Scientific™ Richard-Allan Scientific™ Dissecting Boards, crafted of high-density polyethylene.
Features:
- Dimensional scales permit quick sizing and serve as part of permanent record
- Rubber feet stabilize working surface and help prevent board from slipping on workbench
- White background contrasts with specimens for excellent photographic detail
- Boards have a spill-containment border
- Styrene-capped pins secure specimens and are available separately (09-002-18)
- Large board measures: 23 x 16 x 0.38 in. (58.4 x 40.6 x 0.97cm)
- Small board measures: 13 x 11 x 0.63 in. (33 x 28 x 1.6cm)
Specifications
Dissecting Board | |
HDPE | |
1.6 cm |
White | |
0.625 in. |