missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MakerBot™ Dissolvable Filament
MakerBot™ Dissolvable Filament is ideal for creating intricate, interior supports for complex delicate designs.
Brand: MakerBot™ MKS-000043
Additional Details : Weight : 1.00000kg
Description
- Create 3D prints with complexity, overhangs, and movable parts
- Similar to ABS Filament but dissolves in limonene, a common citrus-scented solvent
- Place the 3D print in limonene and the supports will dissolve away in just 8–24 hours, leaving the print made with ABS Filament intact
- Limonene is a nontoxic solvent made from orange rinds
- Limonene is a common, colorless, citrus-scented solvent available online and in grocery and home stores
- Fully supported by the free and powerful desktop app that automatically generates the needed support structure
- Glass Temp: 100°C
- Melting Temp: 160°C
- Nozzle Temp: 250°C
- Spool Diameter: 20.32 cm
- Spool Width: 7.62 cm
- Spool Hub Hole: 5.08 cm
- Material Diameter: 1.75 mm
Specifications
Replicator 2 3D Printer | |
Dissolvable Filament | |
ABS |