missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Dissolvable Paper Labels for J2000 Printer
The water dissolvable paper label is self-adhesive and extremely easy to apply.
Brand: Brady™ 151244
Additional Details : Weight : 0.23500kg
Description
- Exposing the label to warm water will completely dissolve it within 30 seconds, without damage to the surface it was applied to, and without leaving any residue
- It reduces the labour required to remove labels
- Reduces maintenance to filters and drains
- Enables easy re-identification of reusable items in a range of industries
Specifications
Acrylic, Removable | |
Matte | |
Paper | |
Ink Jet | |
Non-sterile | |
-40°C | |
-40°F to +172°F | |
0.0030 in. | |
53.98 mm | |
3 in. | |
3 in. | |
50.80 mm |
White | |
Roll | |
Front | |
Labels | |
BradyJet J2000 Color Label Printer | |
350 Labels/Roll | |
-40°C to +78°C | |
0.094 mm | |
2 in. | |
76.20 mm | |
76.2 mm | |
248 g |