missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Dissolvable Paper Labels with Ribbon for Brady™ Label Makers
These water dissolvable paper labels are self-adhesive and very easy to apply. Exposing the label to warm water will completely dissolve it within 3 seconds, without damage to the surface it was applied to, and without leaving any residue.
£36.55 - £63.45
Specifications
Product Type | Printer Ribbon |
---|---|
Color | Black on White |
Material | Paper |
Print Technology | Thermal Transfer |
Thickness (English) | 0.003 in. |
Product Code | Brand | For Use With (Equipment) | Length (Metric) | Width (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Length (Metric) | Width (Metric) | Price | Quantity & Availability | |||
17811495
|
Brady™
149608 |
Brady M211 Label Printer | 6.4 m | 19.05 mm |
£36.55
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||
17891485
|
Brady™
149607 |
BMP53 Label Printer | 7.62 m | 19.05 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
17801495
|
Brady™
149606 |
BMP53 Label Printer | 7.62 m | 38.1 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- Reduces labor required to remove labels
- Reduces maintenance to filters and drains
- Enables easy reidentification of reusable items in a range of industries
Specifications
Printer Ribbon | |
Paper | |
0.003 in. | |
Acrylic, Removable | |
Label | |
-70°C to +100°C | |
Asset Tracking, General Identification, Laboratory Labeling |
Black on White | |
Thermal Transfer | |
0.0762 mm | |
Matte | |
-94°F to +212°F | |
ASTM D 1000, ASTM D 2979, RoHS Compliant to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC | |
1 Ribbon |