missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Dissolvable Paper Labels for Thermal Transfer Printers
These water dissolvable labels can be washed away without leaving behind any residue.
£89.40 - £138.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Adhesive Type | Acrylic |
Color | White |
Finish | Matte |
Material | Paper (B-403) |
Product Code | Brand | Height (Metric) | Labels per Row | Vertical Repeat (Metric) | Width (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Labels per Row | Vertical Repeat (Metric) | Width (Metric) | Price | Quantity & Availability | ||
17281654
|
Brady™
198759 |
19 mm | 1 | 22.2 mm | 38.1 mm |
£138.00
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||
15994360
|
Brady™
198758 |
22.9 mm | 2 | 25.4 mm | 22.9 mm |
£107.00
1 roll |
Estimated Shipment: 05-09-2024
Log in to see stock. |
||
17169180
|
Brady™
198760 |
25.4 mm | 1 | 28.6 mm | 50.8 mm |
£110.00
Each |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||
15955760
|
Brady™
198762 |
50.8 mm | 1 | 54 mm | 76.2 mm |
£89.40
Pack of 1000 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||
15965760
|
Brady™
198764 |
50.8 mm | 1 | 54 mm | 101.6 mm |
£98.90
Pack of 1000 |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||
Description
The water dissolvable paper label is self-adhesive and extremely easy to apply. Exposing the label to warm water will completely dissolve it within 30 seconds, without damage to the surface it was applied to.
- Leaves no residue
- Reduces labor required to remove labels
- Reduces maintenance to filters and drains
- Enables easy reidentification of reusable items in a range of industries
Spécification
Not Autoclavable | |
White | |
Paper (B-403) | |
Non-sterile | |
BradyPrinter i5100, i7100, and PR Plus Series Label Printers, IP™ Series Printer, THT 76 mm Core Printers | |
0.076 mm |
Acrylic | |
Matte | |
Thermal Transfer | |
Asset Tracking, General Identification, Laboratory Labeling, Warehouse Marking | |
-70°C to +100°C |