missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tristel Distel Dosing System, 1 L Starter Pack
Click to view available options
Volume (Metric):
1 L
Description
- A measured 5 mL dose each time
- Can be used with your choice of spreader, which does not have to be plastic
- Effective against bacteria, yeast and viruses
- Destroys DNA and RNA
- A 1 L bottle generates 2000 fresh doses of surface disinfectant
- Contains: 1 x 1 L Bottle of Concentrate Solution, 5 x 1 L Dosing Bottles, 6 x 5 mL Dosing Heads, and 1 x Working Solution Bottle Label
Specifications
Specifications
| Product Type | Dosing System |
| Container Type | Bottle |
| Includes | 1 x 1 L Bottle of Concentrate Solution, 5 x 1 L Dosing Bottles, 6 x 5 mL Dosing Heads, and 1 x Working Solution Bottle Label |
| Volume (Metric) | 1 L |
Safety and Handling
Product Identifier
- DISTEL DOSING SYSTEM CONCENTRATE
- Warning
- Serious eye damage/eye irritation Category 2
- H319-Causes serious eye irritation.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P337+P313-If eye irritation persists: Get medical advice/attention.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction