missing translation for 'onlineSavingsMsg'
Learn More

Tristel™ Distel™ Surface Disinfectant

Product Code. 12859357
Click to view available options
Volume (Metric):
500 mL
1000 mL
5000 mL
Composition:
Distel TM301
Distel TM305
Distel TM309
Container Type:
Spray bottle
Unit Size:
5000mL
500mL
Pack of 1000
This item is not returnable. View return policy

Product Code. 12859357

Brand: Tristel™ TM301

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Tristel™ Distel™ Surface Disinfectant is an all-purpose, non-alcohol based formula for use in cleaning and disinfecting laboratory surfaces and equipment.

  • Classified as a biocide under the EU Biocides Regulation
  • Tested and approved as bactericidal, fungicidal, virucidal and tuberculocidal
  • Effective in the presence of blood borne diseases (HIV/Hepatitis B) and also destroys DNA and RNA
  • Recommended for use at a dilution of 1:100 for all normal laboratory requirements
  • Suitable for use on most surfaces including glass, metal, plastic, rubber and fabric

Specifications

Product Type Surface Disinfectant
Composition Distel TM301
Container Type Spray bottle
For Use With (Application) For professional use only
Volume (Metric) 500 mL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.