missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente™ Distilling Links with Liebig Condenser
Distilling links with Liebig condenser with vacuum receiver adapter and GL thread
£134.00 - £147.00
Specifications
Type | Distilling links with Liebig condenser |
---|---|
Material | DURAN™ tubing |
Quantity | 1 |
Standard Taper Joint | Cone NS 14/23 |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
10546823
|
Lenz Laborglasintrumente™
05053211 |
160 mm |
£134.00
Each |
Estimated Shipment: 04-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
11572324
|
Lenz Laborglasintrumente™
05053311 |
250 mm |
£147.00
Each |
Estimated Shipment: 04-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Distilling links with Liebig condenser
- Outlet with NS cone
- Water connection with thread GL 14
- Vacuum receiver adapter with thread GL 18
- With socket NS 14/23 for distillation thermometers of 55 mm built-in length
- Made of DURAN™ tubing
Specifications
Distilling links with Liebig condenser | |
DURAN™ tubing | |
1 | |
Cone NS 14/23 |