missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Grid Divider for Cardboard Cryoboxes 133 x 133mm
Shop All Tenak Products
Click to view available options
Holds:
49 Vials
Unit Size:
Pack of 36
Description
- White in color
- Water-repellent for longer durability
- Divider is also available
Specifications
Specifications
| Description | Grid divider |
| Material | Cardboard |
| Shape | Square |
| Type | Grid Divider |
| Holds | 49 Vials |
| Tube Array | 7 x 7 |
| Height (Metric) | 65 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction