missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Elma™ Dividing Wall Sets
Click to view available options
Depth (Metric):
50 mm
60 mm
90 mm
130 mm
Dimensions (L x W x H):
50 x 105 x 1 mm
60 x 100 x 1 mm
90 x 105 x 1 mm
90 x 200 x 1 mm
130 x 255 x 1 mm
Unit Size:
1 set
Each
Description
- For vertical division of the modular basket
- Stainless steel with plastic handles (10 to 120 and 180 to 300) or Rilsan coating (150)
- Ergonomic handles
- Autoclavable
- Bayonet holes in the bottom for mounting holders (e.g. Elma Pin, silicone holder bottom comb)
- Square openings in the side walls for mounting silicone holders
Specifications
Specifications
| Type | Dividing Wall |
| Depth (Metric) | 130 mm |
| For Use With (Equipment) | Fisherbrand Select, Fisherbrand EASY, Elmasonic P, Elmasonic Select, Elmasonic EASY |
| Material | Stainless Steel |
| Dimensions (L x W x H) | 130 x 255 x 1 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction