Learn More
Velp Scientifica™ DK 42/26 Digestion Unit
Kjeldahl Digestion Units with 42-position aluminum heating block that offers an excellent thermal homogeneity for micro-kjeldahl applications.
Brand: Velp Scientifica™ F30100450
2579.48 GBP valid until 2025-04-30
Use promo code "24119" to get your promotional price.
Description
Thermal homogeneity and precision
- The DK 42/26 Series digestion unit with aluminum heating block ensures high thermal homogeneity heating up to 450°C. The temperature of the block is constantly controlled by a microprocessor and is extremely stable, homogeneous and precise: ±0.5°C at all selectable temperature.
- The DK 42/26 Series guarantees accuracy and repeatability. The DK 42/26 performs batch digestion of up to 42 samples with 100 mL test tubes - 26 mm dia., reducing the energy consumption (-13% compared to the previous series). Low energy consumption provides lower costs of analysis and limits CO2 release
Space saving design
- The design of the DK series has been carefully engineered to allow laboratories to save valuable space under the hood.
- DK Digesters have very compact dimensions: the new aluminum heating block has been lowered and the vertical proportions allow to free precious space in the laboratory.
- The structure is made of stainless steel that has been specifically designed and tested to ensure strong resistance to chemicals and mechanical stress.
- The aluminum block protection grid provides enhanced heating performance and protects the heating block from splashes and chemicals.
Easy-to-use with the intuitive digital interface
- The bright digital display provides maximum visibility and easy-to-read information.
- The instrument is operated with 4 keys to navigate the menu options and program the digestions in a simple and fast way.
- Through the intuitive graphic display it is possible to set up to 20 methods with 4 temperature ramps.
- Acoustic signals inform the operator of the completion of the analysis facilitating the daily use of the digester.
- The inclination of the front panel protects it from chemical spillage at high temperatures.
Fume Neutralization System
- For application where the digestion process produces fumes, acid gases or corrosive substances, the instrument is strongly recommended to be completed with dedicated accessories:
- JP Pump aspirates noxious fumes (x2) in order to guarantee an effective fumes removal
- SMS Scrubber neutralizes all the fumes
VELP recommends using DK 42/26 in combination with 2 JP suction units.
TEMS™ Technology
- DK Series Kjeldahl digestion units work with the innovative TEMS™ benefits, for huge savings.
- Time Saving: rapid heating reduces wasted time
- Energy Saving: limited energy consumption thus cutting CO2 emissions
- Money Saving: cost reduction for each analysis
- Space Saving: the narrow footprint saves valuable laboratory bench space
Specifications
Digital | |
230 V | |
510 x 330 x 140 mm | |
Stainless Steel, Epoxy Painted with Chemical Resistant Coating | |
842°F |
50/60 Hz | |
2300 W | |
The instrument, no accessories included | |
42 | |
450°C |
Product Suggestions
Customers who viewed this item also viewed.
Special Offers
- Multiple Manufacturers
Your input is important to us. Please complete this form to provide feedback related to the content on this product.