missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Velp Scientifica™ DK 6/48 Digester
Kjeldahl Digestion Units with a 6-position aluminum heating block for test tubes of 48 mm diameter that offers an excellent thermal homogeneity.
Brand: Velp Scientifica™ F30100410
1824.91 GBP valid until 2025-03-31
Use promo code "24119" to get your promotional price.
This item is not returnable.
View return policy
Description
- The DK 6/48 Series digestion unit with aluminum heating block ensures high thermal homogeneity heating up to 450°C. The temperature of the block is constantly controlled by a microprocessor and is extremely stable, homogeneous and precise: 0.5°C at all selectable temperatures.
- The DK 6/48 Series guarantees accuracy and repeatability. Program your methods with digestion time and up to 4 temperature ramps through the intuitive digital display.
- The DK 6/48 series perform batch digestion of up to 6 samples with 300 mL test tubes - 48 mm dia., reducing the power consumption of 13% compared to the previous series.
- Low energy consumption permit to have low costs for every single analysis and limit CO2 release.
- The new design of the DK Series has been studied in order to let laboratories to save valuable space under the fume hood.
- The DK 6/48 digestion units have very compact dimensions: the new aluminum heating block has been lowered as a consequence of the enhanced performance of the new Series.
- The structure is manufactured from stainless steel studied and tested to assure a strong resistance to chemical or mechanical agents.
- The new bright digital display provides maximum visibility and easy reading of the information. The inclination of the frontal panel protects it from the spillage and hot chemicals.
- The usage of the instrument is controlled by only 4 keys: they allow an easy navigation through all the functions during programming or normal use.
- The new grid ensures enhanced heating performances and protects the aluminum heating block and the tubes.
- For application where the digestion process produces fumes, acid gases or corrosive substances, the below specific accessories are strongly recommended:
- JP Pump aspirates noxious fumes
- SMS Scrubber neutralizes all the fumes
- DK Series Kjeldahl digestion units work with the innovative TEMS™ benefits, for huge savings.
Specifications
Digital | |
230 V | |
6 x 250 mL | |
Instrument Only | |
6 | |
450°C |
50/60 Hz | |
6 x 8.5 oz. | |
130 x 350 x 220 mm | |
Stainless Steel, Epoxy Painted with Chemical Resistant Coating | |
842°F |
Product Suggestions
Customers who viewed this item also viewed
CE_17144185.pdf
File size: 127.4 kB
CE Certificate
File size: 127.4 kB
Special Offers
- Multiple Manufacturers
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Velp Scientifica™ DK 6/48 Digester > Instrument Only
Spot an opportunity for improvement?Share a Content Correction