missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH DM 200 Model Disc Mills
£13331.40
Specifications
Product Type | Disc Mill |
---|---|
Certifications/Compliance | CE Certified |
Dimensions (L x W x H) | 870 x 440 x 400 mm |
For Use With (Application) | For preliminary and fine grinding |
Height (Metric) | 400 mm |
Product Code | Brand | Model | Electrical Requirements | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Electrical Requirements | Price | Quantity & Availability | ||||
11954222
|
RETSCH
20.740.0002 |
DM 200 | 230 V, 50 Hz |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10658751
|
RETSCH
20.740.0001 |
DM 200 | 400 V, 50 Hz |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Specifications
Disc Mill | |
870 x 440 x 400 mm | |
400 mm | |
IP55 | |
DM 200 | |
440 mm |
CE Certified | |
For preliminary and fine grinding | |
50 Hz | |
870 mm | |
3-phase Power Connection |