missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ DMEM (Dulbecco’s Modified Eagle’s Medium)
Dulbecco's Modified Eagle's Medium (DMEM) is a modification of Basal Medium Eagle (BME) containing four-fold concentrations of the amino acids and vitamins found in BME
£150.81
Specifications
Content And Storage | 2°C to 8°C |
---|---|
Product Type | DMEM Media |
Endotoxin Level | <0.25 EU/mL |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
15333601
|
Corning™
10-027-CV |
500 mL |
£150.81
Pack of 6 |
Estimated Shipment: 08-11-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Low endotoxin - <0.25 EU/mL
- Mycoplasma tested
- Formulated with cell culture grade WFI water
- Manufactured in a cGMP environment
Specifications
2°C to 8°C | |
DMEM Media | |
<0.25 EU/mL |