Learn More
Eppendorf™ DNA LoBind™ Tubes
Unleash the power of precision in your DNA research with Eppendorf DNA LoBind Tubes. Engineered with proprietary LoBind technology, these microcentrifuge tubes redefine sample handling, minimizing the risk of loss and maximizing DNA recovery. Ideal for low-concentration applications, including PCR, qPCR, and DNA sequencing, these tubes ensure accuracy, purity, and optimal yields.
Brand: Eppendorf™ 0030122348
65.40 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Additional Details : Weight : 1.02200kg
Description
Maximize sample recovery of nucleic acids by significantly reducing sample-to-surface binding with these tubes. Eppendorf™ Polypropylene DNA LoBind Tubes are ideal for sample preparation and long-term storage.
- Surface-coating-free, including substances like silicone, to reduce the risk of sample interference.
- Lot-certified PCR clean purity grade guarantees freedom from human DNA, DNase, RNase, and PCR inhibitors.
- Available in tube, microplate, and deep-well plate formats for convenient upscaling of experiments.
- Precision lid sealing minimizes evaporation rates in the tube format.
- Suitable for molecular biology applications with a centrifugation speed rating of up to 30,000 x g (25,000 x g for 2.0 mL tube).
- Snap, screw, and SnapTec™ cap options available.
Specifications
HDPE | |
Clear | |
Polypropylene | |
200 Tubes (2 Bags x 100 Tubes) | |
Non-sterile | |
Not Autoclavable | |
PCR Clean | |
Screw Cap | |
17 mm | |
Tube | |
PCR Clean (Non-sterile) |
Gray | |
5 mL | |
Centrifuge, Mixer, Freezer | |
200 Tubes (2 Bags of 100) | |
-86 °C to +100 °C | |
Cylindrical | |
Conical | |
-86 °C to +100 °C | |
Yes | |
25,000 x g |