missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ DNAPac™ PA100 Oligonucleotide HPLC Columns

Features strong anion-exchange resin for high-resolution analysis and purification of synthetic and modified oligonucleotides.

Brand:  Thermo Scientific™ 088764

 View more versions of this product

Product Code. 15540224

  • £1165.80 / Each
Estimated Shipment: 18-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Feature strong anion-exchange resin for high-resolution analysis and purification of synthetic and modified oligonucleotides with Thermo Scientific™ Dionex™ DNAPac™ PA100 Oligonucleotide Columns.

Achieve n, n-1 resolution for oligonucleotides

  • Resolve oligonucleotides with secondary structures
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Preparative Column, Standard
1.5 mL/min
4000 psi (275 bar)
2 to 12.5
Each
Quaternary Ammonium
Spherical, Nonporous Polymer
Ion Exchange
9 mm
50 mm
13 μm
Nonporous
90°C
DNAPac
Ion Exchange
Bio-LC
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
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.