Learn More
Thermo Scientific™ dNTP Mix (10 mM each)
Thermo Scientific dNTP Mix (10 mM) contains premixed aqueous solutions of dATP, dCTP, dGTP and dTTP, each at a final concentration of 10 mM.
£28.30 - £552.00
Specifications
Form | Liquid |
---|---|
Label or Dye | Unlabeled |
Purity or Quality Grade | >99% |
Shipping Condition | Dry Ice |
Concentration | 10 mM |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
10610851
|
Thermo Scientific™
R0191 |
0.2 mL |
£28.30
0.20mL |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
10319879
|
Thermo Scientific™
R0192 |
1 mL |
£102.00
1mL |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11853933
|
Thermo Scientific™
R0193 |
5 x 1 mL |
£397.00
Pack of 5 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
16395518
|
Thermo Scientific™
R0194 |
10 x 1 mL |
£552.00
Pack of 10 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
Thermo Scientific dNTP Mix (10 mM) contains premixed aqueous solutions of dATP, dCTP, dGTP and dTTP, each at a final concentration of 10 mM. The nucleotides have greater than 99% purity, are free of nuclease activities, human and E. coli DNA. Mixes offer the ability to reduce the number of pipetting steps and the associated risk of reaction set up errors, and are designed for use in a wide variety molecular biology applications.
Features
• Greater than 99% purity confirmed by HPLC
• Free of human and E. coli DNA
• Long term stability, even after multiple freeze-thaw cycles when properly stored
• Up to 95% of dNTPs remain in triphosphate form after 7 weeks at room temperature
• Up to 90% of dNTPs remain in triphosphate form after 30 cycles of PCR (1 minute at 94°C, 3 minutes at 72°C)
Applications
• Long range PCR (40 kb)
• cDNA synthesis
• PCR, RT-PCR, qPCR
• High fidelity PCR
• DNA labeling and sequencing
• LAMP, RDA, MDA
Specifications
Liquid | |
>99% | |
10 mM |
Unlabeled | |
Dry Ice |
For Research Use Only. Not for use in diagnostic procedures.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.