missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ dNTPs Mix (10mm each)
Shop All MP Biomedicals Products
Click to view available options
Quantity:
5 μmol
5 x 5 μmol
Unit Size:
5µmol
Each
Description
Manufacturing process guarantees that the dNTPs are highly purified, as contaminants can hinder PCR and result in a disappointing product yield. This product achieves sensitive and consistent results with specially prepared deoxynucleotides at a concentration of 10mm.
It is suitable for use in a range of molecular biology applications, including: PCR, real-time PCR, high fidelity and long PCR, RT-PCR, cDNA synthesis, and DNA sequencing and labeling procedures.
Specifications
Specifications
| Concentration | 10 mM |
| Content And Storage | dNTP mix contains 5 μmol of each dATP, dCTP, dGTP, dTTP. Store at -20°C. |
| pH | 7 |
| Purity or Quality Grade | 99+% |
| Quantity | 5 x 5 μmol |
| For Use With (Application) | Standard PCR, Real Time PCR (qPCR), RT-PCR |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction